Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 2 Shelf 28" x48" Rubber/Steel 1000lb Capacity
Mfr # SPS2-2848-6MR
Zoro # G5580648
product price: $508.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 27-7/8 in
- Load Capacity 1000 lb.
- Platform Length 47-5/8" (Bottom), 39-5/8" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS2-2848-6MR
- Zoro # G5580648
- UPC # 691215053433
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 27-7/8 in |
Platform Length | 47-5/8" (Bottom), 39-5/8" (Top) |
Details
Item | Stock Picker,2 Shelf,28 x48,Rubber/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,2 Shelf,28 x48,Rubber/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Whi (CL1385F ASSY)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- 3M DBI-SALA Lad-Saf X3 3/8in Detachable Cable Sleeve for Ladder Safety System 6160054 (487S6160054)
- MEADOW LANE Polished Brass Rail Bracket for Ladder Rail (EG.301.06)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- Vestil Ladders