Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 2 Shelf 28" x 40" Mold/Rubber 1000lb Capacity
Mfr # SPS2-2840
Zoro # G1750651
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Color Blue
- Height 37-11/16"
- Width 39-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SPS2-2840
- Zoro # G1750651
- UPC # 691215036825
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Height | 37-11/16" |
Width | 39-5/8" |
Depth | 27-5/8" |
Ladder Height | 37-11/16" |
Details
Item | Stock Picker,2 Shelf,28 x 40,Mold/Rubber |
Material | Steel |
Finish | Powder Coated |
Color | Blue |
Number of Shelves | 2 |
Shelf Capacity | 550 lb. |
Description
Stock Picker,2 Shelf,28 x 40,Mold/Rubber
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 15BF (K40P15)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- PIG TuffGrit Ladder Rung Cover, Indoor or Outdoor UseInstall With Adhesive1in W x 16in L, Yellow (PLS6011-YW)
- OVERTIME 1.9 in. Deck Ladder Flange (OV2525605)
- GUARDIAN EQUIPMENT Ladder Stabilizer, Aluminum, 500 lb. Cap. (10808)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- WERNER Podium Gate, Aluminum Material (AC63)
- Vestil Ladder Accessories