Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 2 Shelf 22" x36" Rubber/Steel 1000lb Capacity
Mfr # SPS2-2236-6MR
Zoro # G5580666
product price: $447.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 21-7/8 in
- Load Capacity 1000 lb.
- Platform Length 35-5/8" (Bottom), 27-5/8" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS2-2236-6MR
- Zoro # G5580666
- UPC # 691215053419
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 21-7/8 in |
Platform Length | 35-5/8" (Bottom), 27-5/8" (Top) |
Details
Item | Stock Picker,2 Shelf,22 x36,Rubber/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,2 Shelf,22 x36,Rubber/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 10mm x 25ft (3/8") red (20138)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- LOUISVILLE Label Kit (PK-AE3200)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- SR SMITH Pool Ladder Rubber Bumper; White (WRB100A)
- Vestil Ladder Accessories