Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 2 Shelf 22" x 36" Poly/Steel 1000lb Capacity
Mfr # SPS2-2236-5PU
Zoro # G5580675
product price: $537.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 21-7/8 in
- Load Capacity 1000 lb.
- Platform Length 35-5/8" (Bottom), 27-5/8" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS2-2236-5PU
- Zoro # G5580675
- UPC # 691215053402
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 21-7/8 in |
Platform Length | 35-5/8" (Bottom), 27-5/8" (Top) |
Details
Item | Stock Picker,2 Shelf,22 x 36,Poly/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,2 Shelf,22 x 36,Poly/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 12 (EHTBGV12X12)
- JET 1T Chn Hst 10Ft Lift (AL100-100-10)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- COTTERMAN Ring Replacement Kit (SU9071)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- PLASTRUCT 1-32 CL-12 Ladder with Cylinder Cage (PLS90433)
- NMC Danger Keep Off Ladder Wrap Kit (LLOW1)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- Vestil Ladder Accessories