Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Double Upright Cantilever 8ft Height 18" Arm
Mfr # SDU-C-8-18
Zoro # G4981649
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Load Capacity 8000 lb.
- Depth 47-3/4"
- Height 96-7/16"
- Material Steel
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SDU-C-8-18
- Zoro # G4981649
- UPC # 691215118521
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 47-3/4" |
Height | 96-7/16" |
Width | 4-3/4" |
Details
Item | Double Sided Uprights |
Load Capacity | 8000 lb. |
Material | Steel |
Description
Cantilever Double Sided,Galv,8 ft.,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- 80/20 Access Hole Drill .201 X 2.3 10 S (6115)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- Vestil Cantilever Racks & Components