Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Double Upright Cantilever 10ft Height 36" Arm
Mfr # SDU-C-10-36
Zoro # G4981737
product price: $557.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Load Capacity 5000/4300 lb.
- Material Steel
- Depth 83-3/4"
- Height 120-1/16"
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-10-36
- Zoro # G4981737
- UPC # 691215118583
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 83-3/4" |
Height | 120-1/16" |
Width | 4-3/4" |
Details
Item | Double Sided Uprights |
Load Capacity | 5000/4300 lb. |
Material | Steel |
Description
Cantilever Dbl Upright Galv,10 ft,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- Vestil Cantilever Racks & Components