Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Double Upright Cantilever 10ft Height 18" Arm
Mfr # SDU-C-10-18
Zoro # G4981755
product price: $464.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Load Capacity 7300 lb.
- Material Steel
- Width 4-3/4"
- Height 120-1/16"
- Depth 47-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-10-18
- Zoro # G4981755
- UPC # 691215118569
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 4-3/4" |
Height | 120-1/16" |
Depth | 47-3/4" |
Details
Item | Double Sided Uprights |
Load Capacity | 7300 lb. |
Material | Steel |
Description
Cantilever Dbl Upright Galv,10 ft,18 In.Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Portable Cantilever Cart (CANT-3648)
- Vestil Cantilever Racks & Components