Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm
Mfr # SDU-C-10-12
Zoro # G4981761
product price: $479.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Load Capacity 9300 lb.
- Height 120-1/16"
- Depth 35-3/4"
- Material Steel
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-10-12
- Zoro # G4981761
- UPC # 691215118552
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 120-1/16" |
Depth | 35-3/4" |
Width | 4-3/4" |
Details
Item | Double Sided Uprights |
Load Capacity | 9300 lb. |
Material | Steel |
Description
Cantilever Dbl Upright Galv,10 ft,12 In.Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREEN)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- Vestil Cantilever Racks & Components