Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm
Mfr # SU-C-6-18
Zoro # G4980949
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Load Capacity 4300 lb.
- Height 72-3/4"
- Material Steel
- Depth 27-7/8"
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SU-C-6-18
- Zoro # G4980949
- UPC # 691215118361
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 72-3/4" |
Depth | 27-7/8" |
Width | 4-3/4" |
Details
Item | Standard Duty Cantilever Rack |
Load Capacity | 4300 lb. |
Material | Steel |
Description
Standard Duty Cantilever Rack,6 ft.,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 45 In. W (RP3546ALDB)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 6 Deep (AMG WS-0648)
- LEWISBINS Divider For Lewis Bin Part Number Sb2404 (DSB24-7)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 95"H (SB-C-10-48)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- Vestil Cantilever Racks & Components