Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Single Upright Rack 6ft Height 12" Arm
Mfr # SU-C-6-12
Zoro # G4980958
product price: $267.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Load Capacity 5500 lb.
- Material Steel
- Depth 21-3/4"
- Width 4-3/4"
- Height 72-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SU-C-6-12
- Zoro # G4980958
- UPC # 691215118477
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 21-3/4" |
Width | 4-3/4" |
Height | 72-3/4" |
Details
Item | Standard Duty Cantilever Rack |
Load Capacity | 5500 lb. |
Material | Steel |
Description
Standard Duty Cantilever Rack,6 ft.,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Handle Linear Bear Brake Kit 40S Red (40-6806)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (PB74-3 Blue)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13004)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- Vestil Cantilever Racks & Components