Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Single Upright Rack 10ft Height 24" Arm
Mfr # SU-C-10-24
Zoro # G4980976
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Load Capacity 3200 lb.
- Material Steel
- Depth 33-13/16"
- Height 120-1/16"
- Width 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SU-C-10-24
- Zoro # G4980976
- UPC # 691215118453
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 33-13/16" |
Height | 120-1/16" |
Width | 4-3/4" |
Details
Item | Standard Duty Cantilever Rack |
Load Capacity | 3200 lb. |
Material | Steel |
Description
Single Cantilever Galv Rack,10 ft.,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (QUS240BL)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame and 4 Brochure Pockets (300292-SLV)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- Vestil Cantilever Racks & Components