Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Single Upright Rack 10ft Height 18" Arm
Mfr # SU-C-10-18
Zoro # G4980985
product price: $316.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb.
- Depth 27-7/8"
- Width 4-3/4"
- Height 120-1/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SU-C-10-18
- Zoro # G4980985
- UPC # 691215118446
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 27-7/8" |
Width | 4-3/4" |
Height | 120-1/16" |
Details
Item | Standard Duty Cantilever Rack |
Load Capacity | 3600 lb. |
Material | Steel |
Description
Single Cantilever Galv Rack,10 ft.,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Clear (30281SCLAR)
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, 14 7/8 in L, Blue (NPL215 Blue)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 5 in H, 9 3/8 in L, Light Blue (PB31-X Lt Blue)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- Vestil Cantilever Racks & Components