Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Brace Set 4"W x 59"L x 77.75"H
Mfr # SB-C-8-60
Zoro # G4981831
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Depth 59"
- Material Steel
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SB-C-8-60
- Zoro # G4981831
- UPC # 691215118767
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 77-3/4" |
Depth | 59" |
Width | 4" |
Details
Item | Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
Galvanized Cantilever Brace,96 x 60,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- Vestil Cantilever Racks & Components