Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Brace Set 4"W x 35"L x 48"H
Mfr # SB-C-6-36
Zoro # G4981901
product price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Depth 35"
- Material Steel
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SB-C-6-36
- Zoro # G4981901
- UPC # 691215118699
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 35" |
Height | 48" |
Width | 4" |
Details
Item | Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
Galvanized Cantilever Brace,72 x 36,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 5 W/ base (GEN-5-HL)
- SUGATSUNE Lid Support (4CRK8)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Vestil Cantilever Racks & Components