Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Brace Set 3.5"W x 95"L x 95"H
Mfr # SB-C-10-96
Zoro # G4981910
product price: $97.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$97.99
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Material Steel
- Width 4"
- Depth 95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SB-C-10-96
- Zoro # G4981910
- UPC # 691215118835
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 4" |
Height | 95" |
Depth | 95" |
Details
Item | Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
Galvanized Cantilever Brace,120x96,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID WHT Univ Shoe Support (671300)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Shipping/Storage Tote w/Attached Lid, 23-3/4"x19-1/4"x12-1/2", Gray (DC2420-12)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- Vestil Cantilever Racks & Components