Shop All Cantilever Racks & Components
Vestil
Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 77.75"H
Mfr # SB-C-8-72
Zoro # G4981825
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Width 3-1/2"
- Height 77-3/4"
- Depth 71"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SB-C-8-72
- Zoro # G4981825
- UPC # 691215118774
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 3-1/2" |
Height | 77-3/4" |
Depth | 71" |
Details
Item | Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
Galvanized Cantilever Brace,96 x 72,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Steel Hanger, Loop Hook, PK100 (SLD/18-LH)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- Vestil Cantilever Racks & Components