Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx56"Lx96"H 3800lb Capacity
Mfr # SAC-848
Zoro # G5043276
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Load Capacity 3800 lb.
- Height 96"
- Material Steel
- Depth 56"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SAC-848
- Zoro # G5043276
- UPC # 691215034845
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 96" |
Depth | 56" |
Width | 10" |
Details
Item | Single-Sided Racking |
Load Capacity | 3800 lb. |
Material | Steel |
Description
Single-Sided Racking,7.6K 96 x 56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, 15 Series, 48 In L (15SM1515L48)
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- Vestil Cantilever Racks & Components