Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx56"Lx120"H 4750lb Capacity
Mfr # SAC-1048
Zoro # G5043355
product price: $873.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Load Capacity 4750 lb.
- Depth 56"
- Width 10"
- Capacity 4750 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-1048
- Zoro # G5043355
- UPC # 691215034760
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 56" |
Width | 10" |
Height | 120" |
Details
Item | Single-Sided Racking |
Load Capacity | 4750 lb. |
Capacity | 4750 lb |
Material | Steel |
Description
Single-Sided Racking,9.5K 120 x 56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- ULTRATECH Replacement Grate (423)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Portable Cantilever Cart (CANT-3648)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- Vestil Cantilever Racks & Components