Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx44"Lx96"H 4600lb Capacity
Mfr # SAC-836
Zoro # G5043285
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Load Capacity 4600 lb.
- Width 10"
- Material Steel
- Depth 44"
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SAC-836
- Zoro # G5043285
- UPC # 691215034838
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 10" |
Depth | 44" |
Height | 96" |
Details
Item | Single-Sided Racking |
Load Capacity | 4600 lb. |
Material | Steel |
Description
Single-Sided Racking,9.2K 96 x 44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate 6 Hole 15 S (4366)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- Vestil Cantilever Racks & Components