Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx44"Lx144"H 6125lb Capacity
Mfr # SAC-1236
Zoro # G5043328
product price: $948.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Load Capacity 6125 lb.
- Width 10"
- Depth 44"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-1236
- Zoro # G5043328
- UPC # 691215034791
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 10" |
Depth | 44" |
Height | 144" |
Details
Item | Single-Sided Racking |
Load Capacity | 6125 lb. |
Material | Steel |
Description
Single-Sided Racking,12.25K 144 x 44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- ZORO SELECT Gate Blade, PTFE (08292)
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- 80/20 Leveling Caster, 300 lb. (2714)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- Vestil Cantilever Racks & Components