Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx32"Lx96"H 6000lb Capacity
Mfr # SAC-824
Zoro # G5043291
product price: $609.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$609.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Capacity 6000 lb
- Width 10"
- Depth 32"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-824
- Zoro # G5043291
- UPC # 691215034821
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 10" |
Depth | 32" |
Height | 96" |
Details
Item | Single-Sided Racking |
Load Capacity | 6000 lb. |
Capacity | 6000 lb |
Material | Steel |
Description
Single-Sided Racking,12K 96 x 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-35CR-10)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8' x 150' (NFRSHB-8150-X)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Clear (QUS260CL)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- Vestil Cantilever Racks & Components