Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx32"Lx144"H 8250lb Capacity
Mfr # SAC-1224
Zoro # G5043337
product price: $889.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Load Capacity 8250 lb.
- Height 144"
- Material Steel
- Depth 32"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-1224
- Zoro # G5043337
- UPC # 691215034784
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 144" |
Depth | 32" |
Width | 10" |
Details
Item | Single-Sided Racking |
Load Capacity | 8250 lb. |
Material | Steel |
Description
Single-Sided Racking,16.5K 144 x 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- STERILITE Sterilite 01553V01 Shelving Unit, 5-Shelf, Plastic, Gray (01553V01)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- Vestil Cantilever Racks & Components