Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx32"Lx120"H 8300lb Capacity
Mfr # SAC-1024
Zoro # G5043370
product price: $765.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Load Capacity 8300 lb.
- Depth 32"
- Height 120"
- Width 10"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-1024
- Zoro # G5043370
- UPC # 691215034746
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 32" |
Height | 120" |
Width | 10" |
Details
Item | Single-Sided Racking |
Load Capacity | 8300 lb. |
Material | Steel |
Description
Single-Sided Racking,16.6K 120 x 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for LocBoard (56126-BLK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (QUS239BK)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- Vestil Cantilever Racks & Components