Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx20"Lx96"H 9000lb Capacity
Mfr # SAC-812
Zoro # G5043300
product price: $585.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Load Capacity 9000 lb.
- Width 10"
- Material Steel
- Capacity 9000 lb
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-812
- Zoro # G5043300
- UPC # 691215034814
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 10" |
Depth | 20" |
Height | 96" |
Details
Item | Single-Sided Racking |
Load Capacity | 9000 lb. |
Material | Steel |
Capacity | 9000 lb |
Description
Single-Sided Racking,18K 96 x 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Dividers, 12 PK (097-95)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 95"H (SB-C-10-48)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- Vestil Cantilever Racks & Components