Shop All Cantilever Racks & Components
Vestil
Blue Steel Single-Sided Racking 10"Wx20"Lx144"H 13300lb Capacity
Mfr # SAC-1212
Zoro # G5043346
product price: $861.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$861.99
Free 30-Day Returns
Key Features
- Load Capacity 13,300 lb.
- Height 144"
- Depth 20"
- Width 10"
- Capacity 13300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SAC-1212
- Zoro # G5043346
- UPC # 691215034777
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 144" |
Depth | 20" |
Width | 10" |
Details
Item | Single-Sided Racking |
Load Capacity | 13,300 lb. |
Capacity | 13300 lb |
Material | Steel |
Description
Single-Sided Racking,26.6K 144 x 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- DURASTAR Wire Container 44.5x33x39H, 2 Swvl/2 Rigid Heavy Duty Polyolefin Caste (15102-5" HPO)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- LITTLE GIANT Mobile Cantilever Rack, 30x60", 4000 lb. (CBR-3060-8PHBK)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Vestil Cantilever Racks & Components