Shop All Dollies
Vestil
Blue Steel Plate Dolly 1200 lb Capacity 14 x 18
Mfr # VPLDO/S-1418-AS
Zoro # G5042655
original price:
$228.73
10% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 18.1875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18.1875" |
Overall Length | 18.1875 |
Overall Width | 14.3125 |
Overall Height | 6 |
Height | 6 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1200 lb |
Item | Steel Plate Dolly,1200 lb.,14x18 |
Assembled | Yes |
Number of Caster Wheels | 4 |
Caster Wheel Type | (4) Swivel with Lock |
For Use With | The steel plate dolly is ideal for distribution and material handling facilities |
Features | Durable construction for strength during daily use. Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds |
Includes | (1) Steel Plate Dolly |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Steel Plate Dolly,1200 lb.,14x18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 24-in Manhole Cover Bar (1175300)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-500 .1875 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-316-500)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- VESTIL Forged Steel Forks 4K, 42", PR (F4-1.50-42)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX30L W/HANDLE (ACP-2130-9-HDL)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Blue (747B/PTB)
- Vestil Dollies