Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Single Side Set 6ft Height 24" Arm
Mfr # MU-C-6-24-SET
Zoro # G4982376
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb.
- Height 72"
- Width 47"
- Depth 37"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MU-C-6-24-SET
- Zoro # G4982376
- UPC # 691215102490
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 72" |
Width | 47" |
Depth | 37" |
Details
Item | Single Sided Cantilever with Arm Set |
Load Capacity | 1200 lb. |
Material | Steel |
Description
Cantilever,6 ft.,Single Side,24 In. Arm,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 3 in H (DG93030CO)
- 80/20 Universal Pivot (40-4395)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- Vestil Cantilever Racks & Components