Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 59"W x 60"L x 6"H
Mfr # MB-C-8-60
Zoro # G4982708
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Height 6"
- Depth 60"
- Material Steel
- Width 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MB-C-8-60
- Zoro # G4982708
- UPC # 691215058131
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 6" |
Depth | 60" |
Width | 59" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,96 x 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- 80/20 End Cap, For 40-4080/40-4080-LITE, PK2 (40-2045-2)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Vestil Cantilever Racks & Components