Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 47"W x 48"L x 6"H
Mfr # MB-C-8-48
Zoro # G4982717
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Height 6"
- Width 47"
- Depth 48"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MB-C-8-48
- Zoro # G4982717
- UPC # 691215058124
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 6" |
Width | 47" |
Depth | 48" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,96 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (AD74-2436C)
- AKRO-MILS Storage Bin, Plastic, 7 in H, Blue (30240 BLUE)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Vestil Cantilever Racks & Components