Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 47"W x 47"L x 6"H
Mfr # MB-C-6-48
Zoro # G4982769
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Width 47"
- Depth 47"
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MB-C-6-48
- Zoro # G4982769
- UPC # 691215058070
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 47" |
Depth | 47" |
Height | 6" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,72 x 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HG)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- Vestil Cantilever Racks & Components