Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 35"W x 36"L x 6"H
Mfr # MB-C-8-36
Zoro # G4982726
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Width 35"
- Material Steel
- Height 6"
- Depth 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MB-C-8-36
- Zoro # G4982726
- UPC # 691215058117
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 35" |
Height | 6" |
Depth | 36" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,96 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- HAMPTON Gray Steel Shelf Bracket 18 Ga. 6 in. L 100 lb (01-7520-307)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Vestil Cantilever Racks & Components