Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 35"W x 36"L x 6"H
Mfr # MB-C-10-36
Zoro # G4982820
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Material Steel
- Depth 36"
- Width 35"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MB-C-10-36
- Zoro # G4982820
- UPC # 691215058162
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 36" |
Width | 35" |
Height | 6" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,120x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- AKRO-MILS Plastic Divider, Black, 10 1/8 in L, 11 in W, 6 1/2 in H, 6 PK (403582RV56)
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- 80/20 4 Hole Inside Corner Bracket, For 30-3030 (14070)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- Vestil Cantilever Racks & Components