Shop All Cantilever Racks & Components
Vestil
Blue Steel Medium Duty Cantilever Brace Set 35"W x 35"L x 6"H
Mfr # MB-C-6-36
Zoro # G4982778
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Depth 35"
- Width 35"
- Material Steel
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MB-C-6-36
- Zoro # G4982778
- UPC # 691215058063
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 35" |
Width | 35" |
Height | 6" |
Details
Item | MD Cantilever Brace Set |
Load Capacity | 3500 lb. |
Material | Steel |
Description
MD Cantilever Brace Set,72 x 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- ZORO SELECT Shelf Bracket, Steel, 15-3/4 in. L (33TZ29)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDDS246078-8S95)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- Vestil Cantilever Racks & Components