Shop All Hand Trucks
Vestil
Blue Steel Dual Handle Hand Truck Pneumatic Wheel 500 lb
Mfr # DHHT-500S
Zoro # G4988387
original price:
$138.99
8% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44-1/2"
- Overall Width 22-1/2"
- Material Steel
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DHHT-500S
- Zoro # G4988387
- UPC # 691215013345
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 44-1/2" |
Overall Width | 22-1/2" |
Wheel Diameter | 10" |
Platform Length | 20" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Steel Dual Handle Truck,Pneumatic Wheels |
Wheel Type | Pneumatic |
Assembled | No |
For Use With | These Hand Trucks Can Transport Boxes Or Crates |
Hand Truck Handle Type | Dual Handle |
Number of Wheels | 2 |
Includes | Dual handle design allows loads to be easily controlled |
Features | Transport loads smoothly and evenly over rough or uneven floors. |
Description
Steel Dual Handle Truck,Pneumatic Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- EKKO Main Contactor, For Use With EK20R (EK20R / EK203.67.0)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- DAYTON Charger Kit (MH21XU8215G)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- VESTIL Wide Load Hand Truck 600 lb Pneumatic Casters 26 x 25 x 52 (HTWL-600-PN)
- VESTIL Red Steel Convertible Hand Truck 500 lb Pneumatic Wheel Rubber Caster (DSHT-500-PN)
- VESTIL Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height (APPL-750-B)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Steel P Handle Hand Truck (SPHT-500S)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- Vestil Hand Trucks