Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Straight Arm no Lip 48"L Usable 1000lb Capacity
Mfr # SSAL-48-NL
Zoro # G4981061
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Color Blue
- Overall Width 6.6875
- Load Capacity 1000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSAL-48-NL
- Zoro # G4981061
- UPC # 691215093491
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 |
Overall Width | 6.6875 |
Depth | 49.125 |
Width | 6.6875 |
Height | 8 |
Length | 49.125 |
Overall Length | 49.125 |
Size | 49.125 x 6.6875 x 8 |
Details
Item | Cantilever Straight Arm,No Lip,48" |
Color | Blue |
Load Capacity | 1000 |
Material | Steel |
Includes | Installation Hardware |
Arm Type | Straight |
For Use With | SAC-848, SAC-1048, SAC-1248 |
Finish | Painted |
Weight | 24 |
Application | Structural Cantilever racking offers flexibility to custom-fit individual applications. |
Features | Structural cantilever racking offers flexibility to custom-fit individual applications. Bolt together construction offers a great combination of strength and durability. Individual components are sold separately to accommodate specific requirements. The no-lip straight-arm attaches to upright with a "C" clamps that are infinitely adjustable |
Description
Cantilever Straight Arm,No Lip,48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUEBLANK)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Portable Cantilever Cart (CANT-3648)
- Vestil Cantilever Racks & Components