Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Straight Arm no Lip 36"L Usable 1200lb Capacity
Mfr # SSAL-36-NL
Zoro # G4981089
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb.
- Width 6-11/16"
- Height 8"
- Depth 37-1/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SSAL-36-NL
- Zoro # G4981089
- UPC # 691215093484
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 6-11/16" |
Height | 8" |
Depth | 37-1/8" |
Details
Item | Straight Arms with No Lips |
Load Capacity | 1200 lb. |
Material | Steel |
Description
Cantilever Straight Arm,No Lip,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- AKRO-MILS 15 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (31142BLU)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- Vestil Cantilever Racks & Components