Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Straight Arm no Lip 24"L Usable 2000lb Capacity
Mfr # SSAL-24-NL
Zoro # G4981107
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Material Steel
- Height 8"
- Width 6-11/16"
- Depth 25-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSAL-24-NL
- Zoro # G4981107
- UPC # 691215093477
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 8" |
Width | 6-11/16" |
Depth | 25-1/8" |
Details
Item | Straight Arms with No Lips |
Load Capacity | 2000 lb. |
Material | Steel |
Description
Cantilever Straight Arm,No Lip,24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24ME)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- Vestil Cantilever Racks & Components