Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 8ft Height 36"L Arm
Mfr # MDU-C-8-36
Zoro # G4982446
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Load Capacity 9000/8000 lb.
- Depth 82"
- Height 96"
- Material Steel
- Width 8-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-8-36
- Zoro # G4982446
- UPC # 691215056526
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 82" |
Height | 96" |
Width | 8-3/4" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 9000/8000 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,8ft,36 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- JOHN STERLING Closet Pole, Length 96 In. (0015-8CH)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- Vestil Cantilever Racks & Components