Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 8ft Height 18"L Arm
Mfr # MDU-C-8-18
Zoro # G4982461
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Load Capacity 12,600 lb.
- Width 8-3/4"
- Depth 46"
- Material Steel
- Height 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-8-18
- Zoro # G4982461
- UPC # 691215056502
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 8-3/4" |
Depth | 46" |
Height | 96" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 12,600 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,8ft,18 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (9) Openings, Gray (93368GY-U)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Red (QED603RD)
- 80/20 Support, 45 Degree, 1010 X 6" Blk Ano (2565-BLACK)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- Vestil Cantilever Racks & Components