Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 6ft Height 24"L Arm
Mfr # MDU-C-6-24
Zoro # G4982531
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Load Capacity 11,000 lb.
- Height 72"
- Width 8-3/4"
- Material Steel
- Depth 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-6-24
- Zoro # G4982531
- UPC # 691215056472
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 72" |
Width | 8-3/4" |
Depth | 58" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 11,000 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,6ft,24 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" Satin Nickel Open Closet Rod Holders 4PK (931904)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Red (QSB816RD)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- Vestil Cantilever Racks & Components