Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 6ft Height 18"L Arm
Mfr # MDU-C-6-18
Zoro # G4982540
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Load Capacity 13,200 lb.
- Width 8-3/4"
- Depth 46"
- Material Steel
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-6-18
- Zoro # G4982540
- UPC # 691215056465
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 8-3/4" |
Depth | 46" |
Height | 72" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 13,200 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,6ft,18 In. Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Black (QUS250BR)
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493493)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Portable Cantilever Cart (CANT-3648)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- Vestil Cantilever Racks & Components