Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 10ft Height 24"L Arm
Mfr # MDU-C-10-24
Zoro # G4982577
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lbs.
- Width 8-3/4"
- Material Steel
- Height 120"
- Depth 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-10-24
- Zoro # G4982577
- UPC # 691215056557
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 8-3/4" |
Height | 120" |
Depth | 58" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 10,000 lbs. |
Material | Steel |
Description
Cantilever Double Upright,MD,10 ft.,24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 8 1/2 in H, 23 5/8 in L, Gray (GS6040-22 Grey)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- FATH Cube Connector, 40 Series (093WW405N08)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Vestil Cantilever Racks & Components