Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 10ft Height 18"L Arm
Mfr # MDU-C-10-18
Zoro # G4982586
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Load Capacity 11,800 lb.
- Width 8-3/4"
- Depth 46"
- Material Steel
- Height 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-10-18
- Zoro # G4982586
- UPC # 691215056540
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 8-3/4" |
Depth | 46" |
Height | 120" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 11,800 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,10 ft.,18 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 5 in H, Clear (QUS230CL)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- Vestil Cantilever Racks & Components