Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright Medium Duty 10ft Height 12"L Arm
Mfr # MDU-C-10-12
Zoro # G4982595
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Load Capacity 14,200 lb.
- Width 8-3/4"
- Height 120"
- Material Steel
- Depth 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MDU-C-10-12
- Zoro # G4982595
- UPC # 691215056533
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 8-3/4" |
Height | 120" |
Depth | 34" |
Details
Item | Cantilever Double Upright MD |
Load Capacity | 14,200 lb. |
Material | Steel |
Description
Cantilever Double Upright,MD,10 ft.,12 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- Vestil Cantilever Racks & Components