Shop All Cantilever Racks & Components
Vestil
Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity
Mfr # SDU-C-6-12
Zoro # G1750563
product price: $375.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Load Capacity 11,000 lb.
- Material Steel
- Width 4-3/4"
- Height 12"
- Depth 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-6-12
- Zoro # G1750563
- UPC # 691215120401
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 4-3/4" |
Height | 12" |
Depth | 35-3/4" |
Details
Item | Double Sided Upright |
Load Capacity | 11,000 lb. |
Material | Steel |
Description
Cantilever Dbl Uprght Galv,6 ft.,12 In. Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool/Wrench Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (76660)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30250-21)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Red (PB30250-17)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- Vestil Cantilever Racks & Components