Shop All A-Frame Carts
Vestil
Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters
Mfr # AF-3060
Zoro # G5021217
product price: $664.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Overall Height 56
- Overall Length 60
- Overall Width 30
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AF-3060
- Zoro # G5021217
- UPC # 691215000918
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 56 |
Overall Length | 60 |
Overall Width | 30 |
Platform Length | 60"; 60" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | A-Frame Cart,2000 lb.,30 x 60" |
Assembled | No |
Caster Material | Poly on Steel |
Includes | Includes a convenient parts tray between the A-frame uprights |
Description
A-Frame Cart,2000 lb.,30 x 60 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 2 in W, Polyester, Yellow (EE2802DTX7)
- COLSON ColsonĀ® 2 Series Wheel 7.00012.459.2 WS - 12 x 3 Performa Rubber 3/4 Straight Roller Bearing (7.00012.459.2 WS)
- VESTIL Steel A-Frame Cart 2000lb Capacity 36.6875x72 In. w/4 5x2 Casters (AF-3672)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 60" (AFPBLP-2460-5PY)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 60" (AF2460-2R)
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- ZORO SELECT Mobile Tool Truck, A-Frame, 36x24 (AF-2436-PB-5PU-95)
- Vestil Platform & Panel Trucks