Shop All A-Frame Carts
Vestil
Blue Steel A-Frame Cart 2000lb Capacity 24x48 In. w/4 5x2 Casters
Mfr # AF-2448
Zoro # G5021235
product price: $557.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Overall Height 56
- Overall Length 48
- Overall Width 24
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AF-2448
- Zoro # G5021235
- UPC # 691215000895
- Country of Origin United States
- Category A-Frame Carts
Dimensions
Overall Height | 56 |
Overall Length | 48 |
Overall Width | 24 |
Platform Length | 48"; 48" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | A-Frame Cart,2000 lb.,24 x 48" |
Assembled | No |
Caster Material | Poly on Steel |
Includes | Includes a convenient parts tray between the A-frame uprights |
Description
A-Frame Cart,2000 lb.,24 x 48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Control Station, No Cable, 5 Wire (24652)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112246)
- MR. CHAIN Black Plastic Chain 3"(#10, 76 mm)x60 f (80103)
- DAYTON Proof Coil Chain, HDG, 20 ft. L, 800 lb (34RY91)
- VESTIL Steel A-Frame Cart 2000lb Capacity 36.6875x72 In. w/4 5x2 Casters (AF-3672)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- ZORO SELECT Mobile Tool Truck, A-Frame, 36x24 (AF-2436-PB-5PU-95)
- Vestil A-Frame Carts