Shop All Stationary Lift Tables
Vestil
Blue Single Scissor Lift / Tilt Table
Mfr # 736544861151
Zoro # G411790191
product price: $9,583.99
/ea
Free Shipping & Returns
$9,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736544861151
- Zoro # G411790191
- Country of Origin United States
- Category Stationary Lift Tables
Description
For safe and reliable operation this Vestil lift / tilt table is a must-have! This unit features a durable welded steel construction that provides long-lasting reliability in even the toughest environments. Its ergonomic design reduces frequent bending and twisting by the operator helping to minimize worker fatigue while its maximum tilt angle of 40 degrees allows for easy access to the platform surface. It is also equipped with an integrated maintenance lock to ensure that the unit cannot be operated or moved while service or maintenance is being performed. Its 54'' x 48'' platform provides ample working space while its 6000 lb. capacity allows the operator to work with heavy loads. Plus the platform's 12'' high end lip provides added support by preventing containers and parts from sliding off when the table is tilted.This single scissor lift / tilt table can be operated from a safe distance of up to 8' away with the user-friendly corded push-button control with two buttons while its selector pedal allows the operator to tilt and then lift or lift while tilting providing optimal user control. This unit features an adjustable upward travel switch that limits travel once the lift reaches its uppermost position. This ensures that the lift cannot be raised above its maximum height. For added safety and maximum stability this lift / tilt table must be lagged to the floor. It has an independent oil return to help maintain hydraulic system pressure. This unit comes with a pressure-plated pump and pressure-compensated flow valve to ensure optimum performance under pressure. Plus it features a lowering valve to ensure that the lift can be safely lowered to the ground in the event of a hydraulic system failure. To ensure a long service life this unit is equipped with a 2 hp motor and requires a 115V 1 phase power supply.Overall Dimensions:Length: 51 1/2''Width: 54''Height: 20''Capacity: 6000 lb.Platform Dimensions:Length: 48''Width: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5411695)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- US CARGO CONTROL 9/32" x 5' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOSA-5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- EOSLIFT Industrial Grade TA50 Manual Scissor Lift Table Cart 1100 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA50)
- Vestil Lifting Tables