Shop All Stationary Lift Tables
Vestil
Blue Single Scissor Lift / Tilt Table
Mfr # 736404822301
Zoro # G411790221
product price: $5,937.99
/ea
Free Shipping & Returns
$5,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736404822301
- Zoro # G411790221
- Country of Origin United States
- Category Stationary Lift Tables
Description
For safe and reliable operation this Vestil lift / tilt table is a must-have! This unit features a durable welded steel construction that provides long-lasting reliability in even the toughest environments. Its ergonomic design reduces frequent bending and twisting by the operator helping to minimize worker fatigue while its maximum tilt angle of 40 degrees allows for easy access to the platform surface. It is also equipped with an integrated maintenance lock to ensure that the unit cannot be operated or moved while service or maintenance is being performed. Its 40'' x 48'' platform provides ample working space while its 2000 lb. capacity allows the operator to work with heavy loads. Plus the platform's 12'' high end lip provides added support by preventing containers and parts from sliding off when the table is tilted.This single scissor lift / tilt table can be operated from a safe distance of up to 8' away with the user-friendly corded push-button control with two buttons while its selector pedal allows the operator to tilt and then lift or lift while tilting providing optimal user control. This unit features an adjustable upward travel switch that limits travel once the lift reaches its uppermost position. This ensures that the lift cannot be raised above its maximum height. For added safety and maximum stability this lift / tilt table must be lagged to the floor. It has an independent oil return to help maintain hydraulic system pressure. This unit comes with a pressure-plated pump and pressure-compensated flow valve to ensure optimum performance under pressure. Plus it features a lowering valve to ensure that the lift can be safely lowered to the ground in the event of a hydraulic system failure. To ensure a long service life this unit is equipped with a 2 hp motor and requires a 230V 1 phase power supply.Overall Dimensions:Length: 51 1/2''Width: 40''Height: 20''Capacity: 2000 lb.Platform Dimensions:Length: 48''Width: 40''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- KONG USA Jib Snap Bronze Knock On Typemm. 50 (331500000YK)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- Vestil Stationary Lift Tables