Shop All Dollies
Vestil
Blue Rug Dolly Fully Pneumatic Wheels 500 lb Capacity 61 x 26 x 20
Mfr # CARPET-45
Zoro # G1740632
product price: $264.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Blue
- Load Capacity 500 lb
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 61" |
Caster Wheel Width | 4" |
Platform Width | 14-11/16" |
Caster Wheel Dia. | 16" |
Platform Height | 20" |
Caster Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Rug Dolly Pneumatic Wheels,26 x 61 |
Assembled | No |
Platform Material | Steel |
For Use With | Carpets |
Number of Caster Wheels | 2 |
Platform Style | V-Groove |
Load Capacity (Lb.) | 500 lb. |
Features | Welded steel construction with baked in powder coat blue finish. |
Includes | Each unit includes two 16" diameter by 4" wide wheels. |
Caster Material | Fully Pneumatic |
Description
Rug Dolly Pneumatic Wheels,26 x 61
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 700lb Capacity 18 x 36 (FWD-1836-3R)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- Vestil Hand Trucks & Dollies